Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

GE GJES1656SRSS Countertop Microwave

Item: GJES1656SRSS
Finish: Stainless Steel

Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Countertop
Control Type Electronic Touch
Microwave Watts 1150 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 13-9/16
Weight 39 lbs
Overall Depth 17-11/16"
Depth With Door Open 90 38-1/2"
Overall Height 12-13/16"
Overall Width 21-3/4"
Cavity (W x H x D) 16-9/16 x 10-9/32 x 16-11/16
Control Features Clock w/AM/PM Pad
Auto & Time Defrost
Express Cook-Instant-On 1-6 Minutes
Control Lock
Add 30 Seconds (Instant-On)
Time Cook I & II
Cooking Complete Reminder
Cavity Light