X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GJES1460DSBB Countertop Microwave

Item: GJES1460DSBB
Finish: Black on Black
Select Finish:


Details and Dimensions

Total Capacity 1.4cu ft
Installation Type Countertop
Control Type Electronic Microwave Touch Controls LED
Microwave Watts 1100 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 12-5/8
Weight 35 lbs
Overall Depth 16-3/8"
Overall Height 12-1/2"
Overall Width 21-7/8"
Cavity (W x H x D) 14-11/16 x 10-3/4 x 15-5/8
Power Cord Length 36
Volts/Hertz/Amps 120V; 60Hz
Control Features Control Lock
Express Cook-Instant-On 1-6 Minutes
Weight & Time Defrost
Start/Pause
Cooking Guide Label
Add 30 Seconds (Instant-On)
Clear/Off
Time Cook I & II
Cooking Complete Reminder
Clock w/AM/PM Pad
Sub-Pad w/Zero
Time Preference-Control Enhancement (1/9)
Display On/Off