X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GJE740DRBB Countertop Microwave

Item: GJE740DRBB
Finish: Black on Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 0.7cu ft
Installation Type Countertop
Control Type Electronic Touch
Microwave Watts 700 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 9-5/8
Weight 29 lbs
Overall Depth 12-3/4"
Depth With Door Open 90 26"
Overall Height 9-7/8"
Overall Width 17-5/16"
Cavity (W x H x D) 12-3/16 x 7-13/16 x 11-9/16
Control Features Auto & Time Defrost
Start/Pause
Control Lock
Cooking Complete Reminder
Time Cook I & II
Clock-12 Hr.
Clear/Off
Add 30 Seconds (Instant-On)