X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGSM2200VBB Built-In Dishwasher

Item: GGSM2200VBB
Finish: Black
Select Finish:


Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 5
Overall Height 34"
Overall Depth 25-3/4"
Overall Width 24"
Weight 50 lbs
Door Style Standard door
Control Type Turn-To-Start 4 Touchpads
Dishwasher Cycles Pots & Pans
Light Wash
Plate Warmer
Normal Wash
Rinse Only
Height With Legs Extended 35"
Tub Type Standard
Includes Hard Food Disposal Unit Yes
Control Features Cycle Progress Indicator Dial
Decibel Rating 64dBA
Calrod Heater Wattage 500 Watts
Dishwasher Options HotStart
Heated Dry On/Off
Volts/Hertz/Amps 120V ; 60 Hz ; 6.2A
CEC Approved Yes