X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGSD3300DBB Built-In Dishwasher

Item: GGSD3300DBB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 5
Number of Place Settings Up to 12
Overall Height 34"
Overall Depth 25-3/4"
Overall Width 24"
Weight 90 lbs
Door Style Standard door
Control Type TouchTap 5 TouchpadsTurn-To-Start
Dishwasher Cycles Pots & Pans
Heavy Wash
Rinse Only
Normal Wash
Plate Warmer
Height With Legs Extended 35"
Tub Type Standard
Includes Hard Food Disposal Unit Yes
Control Features Cycle Progress Indicator Dial
Start/Restart Pad
Decibel Rating 62dBA
Calrod Heater Wattage 500 Watts
Dishwasher Options HotStart
Hi-Temp Wash
Heated Dry On/Off
Volts/Hertz/Amps 120V ; 60 Hz ; 6.2A
Eco-Friendly Energy Star
CEC Approved Yes