X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGDT580SSFSS Built-In Dishwasher

Item: GGDT580SSFSS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 16
Overall Height 34"
Overall Depth 24"
Overall Width 23-3/4"
Weight 102 lbs
Door Style Long Door
Control Type Electronic Tactile Buttons
Control Location Top
Dishwasher Cycles Light Wash
Heavy Wash
Auto Sense
Normal Wash
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Control Features Last Cycle Memory
Audible End-of-Cycle Signal
Decibel Rating 48dBA
Dishwasher Options Wash TempBoost
Delay Start 1-12 Hr
Energy Smart
Wash Zone Upper Only
Sani (NSF Certified)
Steam PreWash
Wash Zone Lower Only
Heated Dry
Child Lock
Start/Reset
Volts/Hertz/Amps 120V / 60Hz / 7.1A
Eco-Friendly Energy Star
Cabinet Width 24"
CEC Approved Yes
CEE Tier Certified CEE Tier I
Included Features Connected Home Ready
Indicator Lights Rinse Aid
3 Digit Display Cycle Countdown