X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GFUF21SVRWW Upright Freezer

Item: GFUF21SVRWW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.6cu ft
Defrost Type Frost Free
Temperature Control Electronic Control
Interior Light Yes
Number of Shelves 4 (2 Adj.)
Number of Door Shelves 6
Cabinet Liner Baked Enamel-on-Steel
Weight 207 lbs
Depth With Door Open 90 57-3/8"
Installation Type Freestanding
Overall Depth 28-5/8"
Overall Height 71-3/8"
Overall Width 32"
Back Air Clearances 3"
Side Air Clearances 3"
Lock Included Yes
Control Type Easy-Set Electronic
CEC Approved Yes