X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GAFC111V Garbage Disposal

Item: GAFC111V
Finish: Stainless Steel


Details and Dimensions

Feed Type Continuous
Height 12-11/16"
Depth 5-1/4"
Horsepower 1/3 HP
RPM 2500 RPM
Control Type Wall Switch
Drain Hole Size 1-1/2"
Overload Protection Manual Reset Overload Protector
Additional Information EZ Mount
Volts/Hertz/Amps 120V / 60Hz / 4A
Weight 8 lbs
Width 5-1/2"