Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFPWD3085KF "Professional" Warming Drawer

Item: FFPWD3085KF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 1.6cu ft
ADA Compliant Yes
Cutout Dimensions 10-1/4 x 28-3/4 x 24
Interior Dimensions 5-1/4 x 20-1/4 x 17
Weight 60 lbs
Overall Depth 23-3/8"
Overall Height 11-1/4"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Control Type Pro Select