X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFPUH19D7LF "Professional" Upright Freezer

Item: FFPUH19D7LF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19cu ft
Defrost Type Frost Free
Temperature Control Proselect
Interior Light Yes
Number of Shelves 2
Number of Door Shelves 5
Weight 247 lbs
Depth With Door Open 90 57-1/2"
Installation Type Freestanding
Overall Depth 26-1/2"
Overall Height 71-3/8"
Overall Width 32"
Volts/Hertz/Amps 120V/60Hz/20A
Eco-Friendly Energy Star
CEC Approved Yes