X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFPRH19D7LF "Professional" Freezerless Refrigerator

Item: FFPRH19D7LF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18.6cu ft
ADA Compliant No
Interior Light Yes
Defrost Type Frost Free
Number of Refrigerator Door Shelves 2
Number of Refrigerator Drawers 1
Number of Refrigerator Door Bins 4
Number of Freezer Door Shelves 3
Weight 240 lbs
Overall Depth 26-1/2"
Depth With Door Open 57-1/4"
Overall Height 71-3/8"
Overall Width 32"
Volts/Hertz/Amps 120V / 60Hz / 20A
Installation Type Freestanding
Control Location Top
Control Type Pro-Select Controls
Indicator Lights Air Filter Change
Star-K Compliant Yes
Eco-Friendly Energy Star
Included Features Temperature Alert
PurAir Ultra
Power Failure Alert
CEC Approved Yes
Temperature Control Type Proselect