X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPMO209KF "Professional" Built-In

Item: FFPMO209KF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Built-In
Control Type Pro Select
Microwave Watts 1700 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 16''
Interior Oven Light Yes
Weight 46 lbs
Overall Depth 19-1/8"
Overall Height 13-3/8"
Overall Width 24"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A