X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPGC3685KS "Professional" Gas Cooktop

Item: FFPGC3685KS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 4-1/4"
Overall Width 36"
Overall Depth 21-3/4"
Cooktop Material Stainless Steel
Number of Burners 5
Burner Type Sealed
Control Type Knob
Control Location Top
Weight 60 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A