X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPDS3085KF "Professional" Dual Fuel Range

Item: FFPDS3085KF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Slide-In
Total Capacity 4.2cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Black Ceramic Glass
Burner Type Sealed
Control Location Backsplash
Control Type Pro-Select Controls
Fuel Type Duel Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 240 lbs
Oven Interior Dimensions 16-1/2H x 24-1/8W x 18-1/32D
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 31-1/2"
Volts/Hertz/Amps 240V/60Hz/30A
Range Configuration Range with Warming Drawer
Number of Burners 5