X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFPBM189KF "Professional" Over-the-Range Microwave

Item: FFPBM189KF
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type Pro Select
Microwave Watts 1650 Watts
Rack Type Metal
Power Levels 10
Timer (On/Off) Yes
Turntable 14''
Interior Oven Light Yes
Weight 69 lbs
Overall Depth 16-3/4"
Overall Height 17-1/16"
Overall Width 29"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A