X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFKCH17F7HW Upright Freezer

Item: FFKCH17F7HW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 17cu ft
Defrost Type Frost Free
Temperature Control Adjustable Temperature Control
Interior Light Yes
Number of Shelves 3
Number of Door Shelves 4
Weight 208 lbs
Depth With Door Open 90 57-1/2"
Installation Type Freestanding
Overall Depth 26-5/8"
Overall Height 67-7/8"
Overall Width 32"
Back Air Clearances 3"
Side Air Clearances 3"
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
CEC Approved Yes