X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFGCH25M8LW "Gallery" Chest Freezer

Item: FFGCH25M8LW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 25cu ft
Defrost Type Manual
Temperature Control Manual - Adjustable
Interior Light Yes
Weight 224 lbs
Installation Type Freestanding
Overall Depth 29-1/2"
Height With Lid Open 60-13/16"
Overall Height 35"
Overall Width 73-1/4"
Back Air Clearances 3"
Side Air Clearances 3"
Power Yes
Lock Included Yes
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star