Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFGBM205KW "Gallery" Over-the-Range Microwave

Item: FFGBM205KW
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type Ready Select
Microwave Watts 1000 Watts
Power Levels 9
Timer (On/Off) Yes
Turntable 14''
Interior Oven Light Yes
Weight 69 lbs
Overall Width 29-29/32"
Cabinet Width 30"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Optional 36'' Trim Kits/Filler Pannels available- MWFILKT-XX