X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFWC42F5LS Wine Cooler

Item: FFFWC42F5LS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.6cu ft
Unit Capacity 42 Bottles
Control Location Base
Control Type Electronic
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Frost Free
Installation Type Freestanding
Weight 95 lbs
Overall Depth 24-1/2"
Overall Height 34"
Overall Width 21-1/2"
Back Air Clearances 3"
Side Air Clearances 3"
Top Air Clearance 3"
Volts/Hertz/Amps 120V/60Hz/15A
CEC Approved Yes