X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFWC38F6LS Wine Cooler

Item: FFFWC38F6LS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.4cu ft
Unit Capacity 38 Bottles
Control Location Base
Control Type Electronic
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Frost Free
Installation Type Freestanding
Weight 95 lbs
Overall Depth 24-1/2"
Overall Height 34"
Overall Width 21-1/2"
Back Air Clearances 3"
Side Air Clearances 3"
Top Air Clearance 3"
Volts/Hertz/Amps 120V/60Hz/15A
CEC Approved Yes