X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFFU21F5HW Upright Freezer

Item: FFFU21F5HW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21cu ft
Defrost Type Frost Free
Temperature Control Ready Select with Upfront Display
Number of Shelves 2
Number of Door Shelves 6
Weight 258 lbs
Depth With Door Open 90 71-3/8"
Installation Type Freestanding
Overall Depth 28-5/8"
Overall Height 71-3/8"
Overall Width 32"
Back Air Clearances 3"
Side Air Clearances 3"
Power Yes
Lock Included Yes
Volts/Hertz/Amps 120V/60Hz/15A