X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFMV162LW Over-the-Range Microwave

Item: FFFMV162LW
Finish: White
Select Finish:


Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Over-The-Range
Control Type Ready Select
Microwave Watts 1550 Watts
Power Levels 9
Timer (On/Off) Yes
Turntable 13-1/2''
Interior Oven Light Yes
Weight 69 lbs
Overall Depth 15-1/32"
Overall Height 16-5/16"
Overall Width 29-7/8"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A