X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFMO1611LW Built-In

Item: FFFMO1611LW
Finish: White
Select Finish:


Details and Dimensions

Total Capacity 1.6cu ft
Installation Type Built-In
Control Type Ready Select
Microwave Watts 1100 Watts
Timer (On/Off) Yes
Turntable 14-1/4''
Interior Oven Light Yes
Weight 44 lbs
Overall Depth 18-1/2"
Overall Height 12-7/8"
Overall Width 21-3/4"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information 27'' Built-in Trim Kit Sold Separately item :. FFMOTK27L-XX
30'' Built-in Trim Kit Sold Separately item :. FFMOTK30L-XX
Option Trim Kits Available