X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFHS2622MW Side-by-Side Refrigerator

Item: FFFHS2622MW
Finish: White
Select Finish:


Details and Dimensions

Total Capacity 26cu ft
Refrigerator Capacity 16.46cu ft
Freezer Capacity 9.5cu ft
Defrost Type Automatic
Ice Maker Type Automatic Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 2
Number of Refrigerator Door Bins 4
Number of Freezer Cabinet Shelves 3
Number of Freezer Storage Baskets 1
Number of Freezer Door Bins 4
Weight 300 lbs
Overall Depth 31-3/4"
Depth With Door Open 49-3/4"
Overall Height 69-3/8"
Overall Width 36"
Volts/Hertz/Amps 120V/60Hz/20A
Installation Type Freestanding
Control Type Ready Select
Eco-Friendly Energy Star