X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFFGF3053LS Gas Range

Item: FFFGF3053LS
Finish: Stainless Steel

Price: $616.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Porcelain
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 150 lbs
Oven Interior Dimensions 17-5/8 x 24-3/8 x 19-3/4
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Number of Burners 4