Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Frigidaire FFFEW3025LW Single Electric Wall Oven

Item: FFFEW3025LW
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 4.2cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Cutout Dimensions 28-5/8 x 25-1/4x 23-1/2
Weight 175 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 24-1/2"
Overall Height 29"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type Ready Select Digital
Timer Yes
Star-K Compliant Yes