X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFEF3048LS Electric Range

Item: FFFEF3048LS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.3cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Knobs
Fuel Type Electric
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4