X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFFEF3018LW Electric Range

Item: FFFEF3018LW
Finish: White
Select Finish:

Price: $637.00 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.3cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Knobs
Fuel Type Electric
Weight 175 lbs
Oven Interior Dimensions 19-3/4 x 24-3/8 x 9-1/8
Overall Depth 28-13/32"
Overall Height 47-3/4"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4