X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFEF3017LW Electric Range

Item: FFFEF3017LW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.3cu ft
ADA Compliant No
Star-K Compliant No
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Knobs
Fuel Type Electric
Cabinet Width 30"
Weight 140 lbs
Oven Interior Dimensions 21 x 24-3/8 x 19-1/8
Overall Depth 28-1/2"
Overall Height 47-1/2"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 5