X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFEF3013LM Electric Range

Item: FFFEF3013LM
Finish: Stainless Steel
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.8cu ft
ADA Compliant No
Star-K Compliant No
Self Clean No
Cleaning Type Manual
Cooktop Material Black Ceramic Glass
Burner Type Radiant
Control Location Backsplash
Control Type Knobs
Fuel Type Electric
Weight 138 lbs
Overall Depth 28-1/2"
Overall Height 47"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Number of Burners 4