X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFCM0934LW Countertop Microwave

Item: FFFCM0934LW
Finish: White
Select Finish:


Details and Dimensions

Total Capacity 0.9cu ft
Installation Type Countertop
Control Type Ready Select
Microwave Watts 900 Watts
Rack Type Metal
Power Levels 10
Timer (On/Off) Yes
Turntable 10-5/8
Interior Oven Light Yes
Weight 31 lbs
Overall Depth 13-7/8"
Overall Height 11-3/8"
Overall Width 19-1/8"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A