X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFCM0734LS Countertop Microwave

Item: FFFCM0734LS
Finish: Stainless Steel

Price: $89.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 0.7cu ft
Installation Type Countertop
Control Type Ready Select
Microwave Watts 700 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable 9-5/8''
Interior Oven Light Yes
Weight 24 lbs
Overall Depth 13"
Overall Height 10-1/8"
Overall Width 17"
Frequency 2450MHz
Volts/Hertz/Amps 120V/60Hz/15A