X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFBD2406NB Built-In Dishwasher

Item: FFFBD2406NB
Finish: Black
Select Finish:


Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 3
Number of Place Settings 14
Overall Height 35"
Overall Depth 25"
Overall Width 24"
Weight 60 lbs
Control Type Electronic
Dishwasher Cycles Heavy
Light
Normal
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Control Features Control Lock
Start / Cancel
Decibel Rating 60dBA
Dishwasher Options Heat/No Heat Dry
Delay Start 2-4-6- Hours
High Temperature Wash
Energy Saver Dry Option
Volts/Hertz/Amps 120V / 60Hz / 10A
Cabinet Width 24"
CEC Approved Yes