X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFBD2400KW Built-In Dishwasher

Item: FFBD2400KW
Finish: White
Select Finish:

Price: $263.00 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 2
Number of Place Settings 12
Overall Height 35"
Overall Depth 25"
Overall Width 24"
Weight 68 lbs
Control Type Ready-Select Dial
Control Location Front
Tub Type Tall Tub
Decibel Rating 62dBA
Volts/Hertz/Amps 120V/60Hz/15A