X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR49454BNI "Quattro" Mid Sized Chandelier

Item: FFR49454BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 25-3/4"
Diameter 25-3/4"
Number Of Tiers 1
Canopy Size 7-1/4'' Dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 300 W
Shade Captured Hardback Harvest
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V
Energy Star No