X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR49298PCM "Mondo" Large Foyer Chandelier

Item: FFR49298PCM
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 28-1/4"
Diameter 28-1/4"
Number Of Tiers 2
Canopy Size 7'' Dia.
Backplate Dimension "7"" Diameter"
Number of Bulbs 8
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Frosted
Shade Material Glass
Chain Length 120"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V
Energy Star No
View Similar Products