X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR49292PCM "Mondo" Multi Bulb Wall Sconce

Item: FFR49292PCM
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $433.50

Price: $289.14



Details and Dimensions

Height 20"
Width 10-1/2"
Extension From Wall 5-1/2"
Backplate Dimension "4 1/2"" W x 10 1/4"" H"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry
Weight 3 lbs