X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR45606BNI "Mime" Drum Pendant

Item: FFR45606BNI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 32"
Width 19"
Diameter 19"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Sheer (BNI), Translucent Amber (FBZ)
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 6 lbs