Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Fredrick Ramond FFR44500BBZ "Bentley" 1 Bulb Wall Sconce

Item: FFR44500BBZ
Finish: Brushed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18"
Width 5-3/4"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade White Cinnamon Trimmed Silk
Shade Material Silk
Crystal Yes
Crystal Type Crystal Accents
Suitable Installation Dry
Weight 2 lbs