Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Fredrick Ramond FFR41617ORB "Nest" Drum Pendant

Item: FFR41617ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $388.50

Price: $259.13 (Pricing is for Oil Rubbed Bronze)

Details and Dimensions

Height 15"
Width 8-1/4"
Diameter 8-1/4"
Overall Height 53-1/2"
Canopy Size 6-1/4" Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type (ORB) Distressed Amber Etched, (SLF) White Scavo
Shade 14-1/4" H x 5" W
Shade Material Glass
Shade Type Drum
Chain Length 120"
Downrod Quantity 3
Downrod Length (1) 6", (2) 12"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 8 lbs