X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41614ORB "Nest" Linear Pendant

Item: FFR41614ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 20-1/2"
Width 32"
Canopy Size "4-1/4"" W x 10-1/4"" L"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type "(ORB) Distressed Amber Etched, (SLF) White Scavo"
Shade Material Glass
Shade Type Drum
Shade Dimension "3-1/2"" H x 6"" W"
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Metal
Weight 15 lbs