X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR41613ORB "Nest" Down Light Pendant

Item: FFR41613ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,048.50

Price: $699.35 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 23-1/2"
Width 24"
Canopy Size "6"" Diameter"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type "(ORB) Distressed Amber Etched, (SLF) White Scavo"
Shade Material Glass
Shade Dimension "6"" H x 16"" W"
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 17 lbs
View Similar Products