Fredrick Ramond FFR40312SLF "Francesca" Multi Bulb Wall Sconce
| Item: | FFR40312SLF |
| Finish: | Silver Leaf |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $259.13
Details and Dimensions
| Height | 22-1/2" |
| Width | 12" |
| Extension From Wall | 6-3/4" |
| Backplate Dimension | 5'' x 8'' |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Etched Glass and Clear Crystal Accents |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 6 lbs |


