Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Fredrick Ramond
>
FFR40206IRN
Fredrick Ramond FFR40206IRN "Jasper" Multi Light Pendant
| Item: | FFR40206IRN |
| Finish: | Iron |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $719.36
Details and Dimensions
| Height | 24-1/2" |
| Width | 32" |
| Canopy Size | 4-3/4" Diameter |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear Seedy |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Weight | 30 lbs |


