X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR40205IRN "Jasper" Linear Pendant

Item: FFR40205IRN
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 18"
Canopy Size 7-1/2'' Diameter
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Clear Seedy Glass
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Metal
Weight 25 lbs