X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Fredrick Ramond FFR40203IRN "Jasper" Multi Bulb Wall Sconce

Item: FFR40203IRN
Finish: Iron
Online Availability: Available for immediate shipment

List Price: $583.50

Price: $389.19



Details and Dimensions

Height 30"
Width 5"
Extension From Wall 5-1/2"
Backplate Dimension 5'' W x 30'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Seedy
Shade Material Glass
Suitable Installation Dry
Weight 11 lbs
View Similar Products