X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FRGX170 "Regatta" Triple Bowl Kitchen Sink

Item: FRGX170
Finish: Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 3
Length 46-7/16"
Width 20-7/16"
Overall Size 46-7/16 x 20-7/16
Bowl Length 15-9/16"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Second Bowl Length 11-3/4"
Second Bowl Width 13-3/8"
Second Bowl Depth 5-7/8"
Third Bowl Length 15-9/16"
Third Bowl Width 18-15/16"
Third Bowl Depth 9-1/16"
Minimum Cabinet Size 51"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18