Franke FRBX110 "Rotundo" Self Rimming Bar Sink
| Item: | FRBX110 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $353.42
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Depth | 6-9/16" |
| Overall Size | 17-1/8'' Diameter x 6-9/16'' |
| Bowl Length | 14-3/4" |
| Bowl Depth | 6-9/16" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Construction | Stainless Steel |
| Gauge | 20 |
| Diameter | 17-1/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


