X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Franke FPRX11021 "Elements" Undermount Single Bowl Kitchen Sink

Item: FPRX11021
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $820.00

Price: $672.40




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 22-1/4"
Width 19-7/8"
Depth 9-1/16"
Overall Size 22-1/4'' x 19-7/8'' x 9-1/16''
Bowl Length 21-1/4"
Bowl Width 18-15/16"
Bowl Depth 9-1/16"
Minimum Cabinet Size 24"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Stainless Steel
Gauge 18
Sound Reduction Yes