Franke FORX110 "Orca" Undermount Single Bowl Kitchen Sink
| Item: | FORX110 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $929.06
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 30-11/16" |
| Width | 20-1/16" |
| Depth | 9-1/16" |
| Overall Size | 30-11/16'' x 20-1/16'' x 9-1/16'' |
| Bowl Length | 29-7/16" |
| Bowl Width | 18-15/16" |
| Bowl Depth | 9-1/16" |
| Minimum Cabinet Size | 33" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Left |
| Construction | Stainless Steel |
| Gauge | 18 |
| Height | 9-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


